This item is Discontinued.

Raychem Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, Black 5039324007

Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, Black (Discontinued)

  • Mfr # 5039324007
  • Zoro # G005917737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5039324007
Zoro #
G005917737
UPC #
-
Country of Origin
United States

Dimensions

Recovered Wall Thickness (Nominal)
.76 mm[.03 in]

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.063 in
Material
Cross-Linked Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
150°C
Shrink Tubing I.D. Before Shrinking
0.126 in
Fluid Resistance
Splash Protection
Material Systems Code
25
Fluid Type
Aviation Fuel,Brake Fluid,Diesel Fuel,Hydraulic Fluid,Lubricating Oil,Water
Flexibility
Flexible
Flammability
Flame-Retardant
Resistant To
Abrasion, Fluids, Mechanical Damage, Strain

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.