Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, Black (Discontinued)
- Mfr # CGPT-R-1.6-0
- Zoro # G205917759
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CGPT-R-1.6-0
Zoro #
G205917759
UPC #
-
Country of Origin
Czechia
Dimensions
Recovered Wall Thickness (Tolerance)
.12 mm[.005 in]
Recovered Wall Thickness (Nominal)
.45 mm[.018 in]
Details
Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.031 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-40° to 135°C
Min. Shrink Temp.
80°C
Shrink Tubing I.D. Before Shrinking
1/16 in
Series
Raychem CGPT
Voltage (Max)
.6 kV
Resistant To
Fluids,Mechanical Damage,Strain
Fluid Resistance
Splash Protection
Fluid Type
Gasoline,Hydraulic Fluid,Lubricating Oil
Flexibility
Flexible
Flammability
Flame-Retardant
Description
Heat Shrink Tube, Single Wall, Irradiated Modified Polyolefin, 1.6 Id Before Shrink, 2:1 Shrink Ratio, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.