This item is Discontinued.

Raychem Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, Black D56022-000

Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, Black (Discontinued)

  • Mfr # D56022-000
  • Zoro # G405917900
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D56022-000
Zoro #
G405917900
UPC #
-
Country of Origin
United States

Dimensions

Recovered Wall Thickness (Nominal)
.003 in

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
1/4 in
Material
Cross-Linked Fluoroelastomer
Color
Black
Temp. Range
-55° to 125°C
Min. Shrink Temp.
150°C
Shrink Tubing I.D. Before Shrinking
1/2 in
Material Systems Code
770 NBC
Flammability
Highly Flame-Retardant
Fluid Type
Aviation Fuel, Lubricating Oil, Hydraulic Fluid, Diesel Fuel, Military Decontaminating Agents, Water, De-Icing Fluid, Brake Fluid, Chemicals/Solvents
Fluid Resistance
Immersion Protection, Splash Protection
Resistant To
Fluids
Flexibility
Flexible

Description

Heat Shrink Tube, Single Wall, Crosslinked Fluoroelastomer, 12.7 Id Before Shrink, 2:1 Shrink Ratio, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.