This item is Discontinued.

Raychem Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, Black RT-770-1/2-0-SP

Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, Black (Discontinued)

  • Mfr # RT-770-1/2-0-SP
  • Zoro # G105917958
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RT-770-1/2-0-SP
Zoro #
G105917958
UPC #
-
Country of Origin
United States

Dimensions

Recovered Wall Thickness (Nominal)
.08 mm[.003 in]

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
1/4 in
Material
Cross-Linked Fluoroelastomer
Color
Black
Temp. Range
-55° to 125°C
Min. Shrink Temp.
150°C
Shrink Tubing I.D. Before Shrinking
1/2 in
Flexibility
Flexible
Fluid Type
Aviation Fuel,Brake Fluid,Chemicals/Solvents,De-Icing Fluid,Diesel Fuel,Hydraulic Fluid,Lubricating Oil,Military Decontaminating Agents,Water
Material Systems Code
770 NBC
Resistant To
Fluids
Flammability
Highly Flame-Retardant
Fluid Resistance
Immersion Protection,Splash Protection

Description

Heat Shrink Tube, Single Wall, Crosslinked Fluoroelastomer, 12.7 Id Before Shrink, 2:1 Shrink Ratio, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.