
Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, Black (Discontinued)
- Mfr # RW-200-3/16-0-SP
- Zoro # G805917852
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RW-200-3/16-0-SP
Zoro #
G805917852
UPC #
-
Country of Origin
United States
Dimensions
Recovered Wall Thickness (Nominal)
1 mm[.0391 in]
Details
Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.0935 in
Material
Cross-Linked Fluoroelastomer
Color
Black
Temp. Range
-40° to 200°C
Min. Shrink Temp.
175°C
Shrink Tubing I.D. Before Shrinking
3/16 in
Material Systems Code
200
Fluid Type
Aviation Fuel,Hydraulic Fluid,Lubricating Oil,Water
Flexibility
Flexible
Flammability
Flame-Retardant
Resistant To
Fluids
Fluid Resistance
Immersion Protection,Splash Protection
Series
Raychem RW-200
Description
Heat Shrink Tube, Single Wall, Crosslinked Fluoroelastomer, 4.74 Id Before Shrink, 2:1 Shrink Ratio, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.