
Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, Clear (Discontinued)
- Mfr # 5765954007
- Zoro # G505917695
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5765954007
Zoro #
G505917695
UPC #
-
Country of Origin
United States
Dimensions
Recovered Wall Thickness (Nominal)
.012 in
Recovered Wall Thickness (Tolerance)
.006 in
Details
Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.187 in
Material
Cross-Linked Fluoropolymer
Color
Clear
Temp. Range
-55° to 150°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
3/8 in
Resistant To
Strain, Fluids, Abrasion, Mechanical Damage
Voltage (Max)
.6 kV
Fluid Type
Water, De-Icing Fluid, Aviation Fuel, Lubricating Oil, Hydraulic Fluid
Flexibility
Flexible
Fluid Resistance
Splash Protection
Flammability
Highly Flame-Retardant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.