This item is Discontinued.

Raychem Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, Clear HT-200-3/64-X-SP

Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, Clear (Discontinued)

  • Mfr # HT-200-3/64-X-SP
  • Zoro # G605917953
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT-200-3/64-X-SP
Zoro #
G605917953
UPC #
-
Country of Origin
United States

Dimensions

Recovered Wall Thickness (Tolerance)
.25 mm[.01 in]

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.023 in
Material
Cross-Linked Fluoropolymer
Color
Clear
Temp. Range
-70° to 200°C
Min. Shrink Temp.
130°C
Shrink Tubing I.D. Before Shrinking
0.046 in
Resistant To
Abrasion,Fluids,Mechanical Damage,Strain
Fluid Type
Aviation Fuel,Chemicals/Solvents,Hydraulic Fluid,Lubricating Oil,Water
Flammability
Highly Flame-Resistant
Flexibility
Flexible
Fluid Resistance
Splash Protection
Voltage (Max)
.6 kV
Replacement Part
NB15174001

Description

Heat Shrink Tube, Single Wall, Crosslinked Fluoropolymer, 1.17 Id Before Shrink, 2:1 Shrink Ratio, Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.