
Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, Clear (Discontinued)
- Mfr # RW-175-NO.13-X-SP
- Zoro # G505983331
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RW-175-NO.13-X-SP
Zoro #
G505983331
UPC #
-
Country of Origin
United States
Dimensions
Recovered Wall Thickness (Nominal)
.25 mm [ .01 in ]
Details
Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.014 in
Material
Cross-Linked Polyvinylidene Fluoride
Color
Clear
Temp. Range
-55° to 175°C
Min. Shrink Temp.
155°C
Shrink Tubing I.D. Before Shrinking
0.028 in
Fluid Type
Anti-Icing Fluid, Aviation Fuel, Brake Fluid, Chemicals/Solvents, Hydraulic Fluid, Lubricating Oil, Water
Resistant To
Abrasion, Fluids, Mechanical Damage, Strain
Fluid Resistance
Splash Protection
Flammability
Highly Flame-Resistant
Description
Heat Shrink Tube, Single Wall, Crosslinked Polyvinylidene Fluoride, 0.71 Id Before Shrink, 2:1 Shrink Ratio, Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.