This item is Discontinued.

Raychem Heat Shrink Tube, Single Wall, 3:1 I.D. Shrink Ratio, Black, 25 ft CB5439-000

Heat Shrink Tube, Single Wall, 3:1 I.D. Shrink Ratio, Black, 25 ft (Discontinued)

  • Mfr # CB5439-000
  • Zoro # G005917911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CB5439-000
Zoro #
G005917911
UPC #
-
Country of Origin
United States

Dimensions

Length
25 ft
Recovered Wall Thickness (Nominal)
3.05 mm[.12 in]

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.5 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-55° to 110°C
Min. Shrink Temp.
70°C
Shrink Tubing I.D. Before Shrinking
1.5 in
Flammability
Flame-Retardant
Series
Raychem XFFR
Flexibility
Semi-Rigid
Resistant To
Abrasion,Fluids,Mechanical Damage,Weathering
Fluid Type
Brake Fluid,Water
Fluid Resistance
Immersion Protection,Moisture/Spray Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.