This item is Discontinued.

Raychem Heat Shrink Tube, Single Wall, 3:1 I.D. Shrink Ratio, Black, 4 ft BSTS-15X4

Heat Shrink Tube, Single Wall, 3:1 I.D. Shrink Ratio, Black, 4 ft (Discontinued)

  • Mfr # BSTS-15X4
  • Zoro # G305918038
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BSTS-15X4
Zoro #
G305918038
UPC #
-
Country of Origin
Czechia

Dimensions

Length
4 ft
Recovered Wall Thickness (Tolerance)
3.56 mm[.14 in]

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.5 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-55° to 110°C
Min. Shrink Temp.
90°C
Series
Raychem BSTS
Shrink Tubing I.D. Before Shrinking
1.5 in
Fluid Resistance
Splash Protection
Resistant To
Abrasion,Fluids,Mechanical Damage,Strain
Flammability
Non-Flame-Retardant
Fluid Type
Water
Voltage (Max)
.6 kV
Flexibility
Semi-Rigid

Description

Heat Shrink Tube, Single Wall, Irradiated Modified Polyolefin, 38.1 Id Before Shrink, 3:1 Shrink Ratio, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.