This item is Discontinued.

Raychem Heat Shrink Tube, Single Wall, 4:1 I.D. Shrink Ratio, Black, 5 in RT-1145-OX-75-0

Heat Shrink Tube, Single Wall, 4:1 I.D. Shrink Ratio, Black, 5 in (Discontinued)

  • Mfr # RT-1145-OX-75-0
  • Zoro # G505918029
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RT-1145-OX-75-0
Zoro #
G505918029
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5 in
Recovered Wall Thickness (Nominal)
.15 mm[.006 in]

Details

Item
Heat Shrink Tube
Shrink Ratio
4:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.38 in
Material
Cross-Linked Fluoroelastomer
Color
Black
Temp. Range
-40° to 200°C
Min. Shrink Temp.
175°C
Shrink Tubing I.D. Before Shrinking
1.5 in
Fluid Resistance
Splash Protection
Material Systems Code
200
Flammability
Flame-Retardant
Resistant To
Abrasion, Fluids, Mechanical Damage, Strain
Fluid Type
Aviation Fuel,Chemicals/Solvents,Hydraulic Fluid,Lubricating Oil,Water
Flexibility
Very Flexible

Description

Heat Shrink Tube, Single Wall, Crosslinked Fluoroelastomer, 38.1 Id Before Shrink, 4:1 Shrink Ratio, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.