This item is Discontinued.

Raychem Heat Shrink Tube, Single Wall, 5.6:1 I.D. Shrink Ratio, Black HRNF-125-2/226

Heat Shrink Tube, Single Wall, 5.6:1 I.D. Shrink Ratio, Black (Discontinued)

  • Mfr # HRNF-125-2/226
  • Zoro # G305917789
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HRNF-125-2/226
Zoro #
G305917789
UPC #
-
Country of Origin
United States

Dimensions

Recovered Wall Thickness (Tolerance)
1.5 mm [ .059 in ]

Details

Item
Heat Shrink Tube
Shrink Ratio
5.6:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.24 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-55° to 110°C
Min. Shrink Temp.
80°C
Shrink Tubing I.D. Before Shrinking
1-1/4 in
Fluid Resistance
None
Resistant To
Abrasion, Mechanical Damage
Flexibility
Semi-Rigid
Flammability
Non-Flame-Retardant

Description

Heat Shrink Tube, Single Wall, Irradiated Modified Polyolefin, 31.75 Id Before Shrink, 5.6:1 Shrink Ratio, Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.