This item is Discontinued.

Raychem Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, White, 50 m EL7355-000

Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, White, 50 m (Discontinued)

  • Mfr # EL7355-000
  • Zoro # G405917979
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EL7355-000
Zoro #
G405917979
UPC #
-
Country of Origin
Czechia

Dimensions

Length
50 m

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.062 in
Color
White
Temp. Range
-55° to 225°C
Shrink Tubing I.D. Before Shrinking
1/8 in

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.