
Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, White, 50 m (Discontinued)
- Mfr # EL7360-000
- Zoro # G805917814
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EL7360-000
Zoro #
G805917814
UPC #
-
Country of Origin
Czechia
Dimensions
Length
50 m
Details
Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
3/8 in
Color
White
Temp. Range
-55° to 225°C
Shrink Tubing I.D. Before Shrinking
3/4 in
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.