
High Performance Cable, 5.26 sqmm, 1 C, White (Discontinued)
- Mfr # 494028-000
- Zoro # G505934210
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
494028-000
Zoro #
G505934210
UPC #
-
Country of Origin
Mexico
Dimensions
Wire Size
5.26 sqmm
Outside Dia.
4.09 mm
Details
Item
High Performance Cable
Number of Conductors
1
Jacket Color
White
Shielding
Braid
Stranding
37 x 26
Temp. Rating
-65 to 150°C
Cable Type
Spec 55
Shielded / Unshielded
Shielded
Wire Material
Tin-Plated Copper
Shielding Material
Tin-Coated Copper
Max. Voltage
600V
Color
White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.