This item is Discontinued.

Raychem Hookup Wire, 12 AWG, Blue, 600V 22759/34-12-6

Hookup Wire, 12 AWG, Blue, 600V (Discontinued)

  • Mfr # 22759/34-12-6
  • Zoro # G205934169
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22759/34-12-6
Zoro #
G205934169
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size
12 AWG

Details

Item
Hookup Wire
Conductor Material
Tinned Copper
Jacket Color
Blue
Voltage
600V
Insulation Material
Modified Radiation Cross-Linked ETFE Polymer
Temp. Rating
-65 to 150°C
Standards
MIL-DTL-22759
Cable Type
MIL-DTL-22759
Insulated / Uninsulated
Insulated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.