
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
82A0111-22-0
Zoro #
G905934087
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Dia.
1.0941 mm
Wire Size
22 AWG
Details
Item
Hookup Wire
Conductor Material
Tinned Copper
Number of Conductors
1
Jacket Color
Black
Voltage
600V
Insulation Material
Modified Radiation Cross-Linked ETFE Polymer
Conductor Design
Stranded
Temp. Rating
-65 to 150°C
Stranding
154 x 44
Standards
Spec 80
Insulated / Uninsulated
Insulated
Cable Type
Spec 80
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.