This item is Discontinued.

Raychem Hookup Wire, 22 AWG, Brown, 600V 55A0811-22-1CK0500

Hookup Wire, 22 AWG, Brown, 600V (Discontinued)

  • Mfr # 55A0811-22-1CK0500
  • Zoro # G405981949
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55A0811-22-1CK0500
Zoro #
G405981949
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wire Size
22 AWG

Details

Item
Hookup Wire
Conductor Material
Tinned Copper
Jacket Color
Brown
Voltage
600V
Insulation Material
Modified Radiation Cross-Linked ETFE Polymer
Temp. Rating
-65 to 150°C
Standards
Spec 55
Cable Type
Spec 55
Insulated / Uninsulated
Insulated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.