
Medical Grade Heat Shrink Tube, Single Wall, 3:1 I.D. Shrink Ratio, Black (Discontinued)
- Mfr # MT2000-3.0-0-SP
- Zoro # G405917696
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MT2000-3.0-0-SP
Zoro #
G405917696
UPC #
-
Country of Origin
United States
Dimensions
Recovered Wall Thickness (Nominal)
.25 mm [ .01 in ]
Details
Item
Medical Grade Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.048 in
Material
Cross-Linked Polyolefin
Color
Black
Temp. Range
-40° to 135°C
Min. Shrink Temp.
140°C
Shrink Tubing I.D. Before Shrinking
0.12 in
Flammability
Non-Flame-Retardant
Resistant To
Fluids, Impact, Radiation Sterilization, Strain
Fluid Resistance
Moisture/Spray Protection, Splash Protection
Fluid Type
Medical Fluids, Water
Voltage (Max) (kV)
1
Flexibility
Semi-Rigid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.