This item is Discontinued.

Raychem MTCB2X-XXX-205 MTCB2X-XXX-205

MTCB2X-XXX-205 (Discontinued)

  • Mfr # MTCB2X-XXX-205
  • Zoro # G700958882
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MTCB2X-XXX-205
Zoro #
G700958882
UPC #
-
Country of Origin
Mexico

Details

Item
Contact Insert
For Use With
Round Wire; Cable
Color
Black
Insulation Material
Polyarylene Thermoplastic
Features
With Interfacial Seal
Material
Polyarylene Thermoplastic
Number of Contacts
20
Contact Type
Pin

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.