
Pre-Coated Wrap-JKT, 0.0840277777777778 I.D. Shrink Ratio, Black (Discontinued)
- Mfr # ZHTM-18/9-0-SP
- Zoro # G405917955
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZHTM-18/9-0-SP
Zoro #
G405917955
UPC #
-
Country of Origin
Czechia
Dimensions
Size Range
9 " - 18 mm[.354 " - .709 in]
Recovered Wall Thickness (Nominal)
1 mm[.039 in]
Recovered Inside Diameter (Max)
9 mm[.354 in]
Expanded Inside Diameter (Min)
18 mm[.709 in]
Details
Shrink Ratio
0.0840277777777778
Wall Type
Pre-Coated Wrap-JKT
Material
Chlorinated Polyolefin
Color
Black
Fluid Type
Brake Fluid,Diesel Fuel,Hydraulic Fluid,Insulating Oil,Lubricating Oil,Unleaded Gasoline,Water
Fluid Resistance
Splash Protection
Shrink Temperature (Min)
121 °C
Flexibility
Flexible
Flammability
Flame-Retardant
Resistant To
Mechanical Damage
Recovery Temperature
121 °C
Material Systems Code
100
Operating Temperature Range
-30 " - 105 °C
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.