This item is Discontinued.

Raychem R85049/90-11Z03 M85049/90-11Z03

R85049/90-11Z03 (Discontinued)

  • Mfr # M85049/90-11Z03
  • Zoro # G505908112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M85049/90-11Z03
Zoro #
G505908112
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wire Size
7.92 mm[.311 in]

Details

Number of Conductors
11
Number of Strands
MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W
Product Type
M85049
Series
Raychem AS85049
Voltage Rating
Yes
Operating Temperature Range
-65 “ 175 °C[-85 “ 347 °F]
Conductor Material
Aluminum Alloy
Jacket Material
40
Insulation Material
3
Connector Detail Specification Number
D38999/20, D38999/24, D38999/26, D38999/42, D38999/46, D38999/47
Mil Spec Id
M85049/90-11Z03
Cable Insulation Style
D38999/20,D38999/24,D38999/26,D38999/42,D38999/46,D38999/47
Cable Type
90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.