Self Regulating Heating Cable, 120VAC, 100 ft. Length (Discontinued)
- Mfr # W51-100P
- Zoro # G3217426
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W51-100P
Zoro #
G3217426
UPC #
715629000422
Country of Origin
United States
Dimensions
Cable Length
100 ft.
Max. Circuit Length
250 ft
Details
Item
Self Regulating Heating Cable
Mounting Location
Wet or Dry
Heater Voltage
120VAC
Watts On Plastic
800
Watts On Metal
600
Features
Easy to Install
Plug Type
NEMA 5-15
For Use With
Short Pipes, Water Pipe System, Plastic or Metal Pipe Up to 2 1/2 in dia
Standards
UL Listed and CSA Certified
Voltage
120
Description
Self Regulating Heating Cable, Cable Length 100 ft, Voltage 120, Max. Circuit Length 250 ft, For Use With Short Pipes, Water Pipe System, Plastic or Metal Pipe Up to 2 1/2 in dia, Standards UL Listed and CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.