Shop All Heat Shrink Tubing
Raychem
Shrink Tubing, 0.046in ID, White, 4ft, PK25
Mfr # CPGI-RNF-100-3/64-WH-STK
Zoro # G7765782
product price: $52.99
/pk 25, $2.12/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Shrink Tubing I.D. Before Shrinking 0.046 in
- Shrink Tubing Material Polyolefin
- I.D. After Shrinking 0.02 in
- Shrink Tubing Type Heat Shrink Tubing
Product Information
- Brand Raychem
- MFR # CPGI-RNF-100-3/64-WH-STK
- Zoro # G7765782
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 4 ft |
Use Shrink Tubing With Wire Size | 32 to 30 AWG |
Use With Wire Size | 32 AWG to 30 AWG |
Length | 4 ft |
Length (Straight Wireway) | 4 ft |
Details
Description
Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 32 AWG to 30 AWG, I.D. Before Shrinking 0.05 in, I.D. After Shrinking 0.02 in, Wall Thickness After Shrinking 0.02 in, Length 4 ft, Shrink Tubing Properties Abrasion Resistant, Solvent Resistant, Color White, Temp. Range -67 Degrees to 275 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 203 Degrees F, Dielectric Strength 600 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Pole Mount Kit, Kit Accessory, Stainless Steel (PMKSMLSS)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 4A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-4)
- REMKE Cord Grip, 90 deg., 1/2", .562-.625, Mesh (RSR-9110-E)
- SCHNEIDER ELECTRIC 16Mm Selector Switch (XB6CD253B)
- RAYCHEM PIPE HEATING CABLE COMPONENT END SEAL KIT WIRE SPLICE KIT & HEAT SHRINK TUBING (PMKG-LE)
- 3M Shrink Tubing, 1.45in ID, Black, 4-1/2in (QI-10/37-270)
- INSULTAB Shrink Tubing, 0.375in ID, Black, 100ft (HSN-100 3/8 Blk 100)
- VINYLGUARD Shrink Tubing, 1.0in ID, Black, 100ft (30-VG-1000B-G3)
- 3M Shrink Tubing, 1.94in ID, Black, 6in, PK10 (8428-6)
- IDEAL Shrink Tubing, 0.75in ID, Black, 6in, PK5 (46-347)
- 3M Heat Shrink Breakout Boot (HDBB-420-1-250)
- Raychem Heat Shrink Tubing