This item is Discontinued.

Raychem Shrink Tubing, 0.375in ID, Red, 400ft CPGI-RNF-100-3/8-RD-400

Shrink Tubing, 0.375in ID, Red, 400ft (Discontinued)

  • Mfr # CPGI-RNF-100-3/8-RD-400
  • Zoro # G7767277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGI-RNF-100-3/8-RD-400
Zoro #
G7767277
UPC #
-
Country of Origin
United States

Dimensions

Shrink Tubing Length
394 ft
Use Shrink Tubing With Wire Size
12 to 8 AWG
Shrink Tubing Wall Thickness After Shrinking
0.025 in
Use With Wire Size
12 AWG to 8 AWG
Wall Thickness After Shrinking
0.03 in
Length
394 ft
Length (Straight Wireway)
394 ft

Details

Color
Red
Shrink Tubing I.D. Before Shrinking
0.375 in
Shrink Tubing Material
Polyolefin
I.D. After Shrinking
0.19 in
Shrink Tubing Type
Heat Shrink Tubing
Flame Retardant
Yes
Shrink Tubing Wall Type
Thin Wall
Shrink Tubing Adhesive Lined
No
Shrink Tubing Usable Temp. Range
-67 Degrees to 275 Degrees F
Shrink Ratio
2:1
Shrink Tube Material Type
Flexible
Max. Voltage
600 V
Features
Flame Retardant, Flexible
Standards
CSA, RoHS 2011/65/EU, UL
Min. Shrink Temp.
203 Degrees F
Item
Heat Shrink Tubing
I.D. Before Shrinking
0.38 in
Temp. Range
-67 Degrees to 275 Degrees F
Adhesive Lined
No
Tubing Wall Type
Thin Wall
Min. Temp. Rating
-67 Degrees F
Max. Temp. Rating
275 Degrees F
Shrink Tubing Properties
Abrasion Resistant, Solvent Resistant
Package Style
Cut to Length
Material
Polyolefin
Dielectric Strength
600 V

Description

Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 12 AWG to 8 AWG, I.D. Before Shrinking 0.38 in, I.D. After Shrinking 0.19 in, Wall Thickness After Shrinking 0.03 in, Length 394 ft, Shrink Tubing Properties Abrasion Resistant, Solvent Resistant, Color Red, Temp. Range -67 Degrees to 275 Degrees F, Package Style Cut to Length, Min. Shrink Temp. 203 Degrees F, Dielectric Strength 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.