This item is Discontinued.

Raychem Shrink Tubing, 0.472in ID, Black, 6in, PK50 CPGI-WCSM-12/3-150-S

Shrink Tubing, 0.472in ID, Black, 6in, PK50 (Discontinued)

  • Mfr # CPGI-WCSM-12/3-150-S
  • Zoro # G6173011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPGI-WCSM-12/3-150-S
Zoro #
G6173011
UPC #
-
Country of Origin
Germany

Dimensions

Shrink Tubing Length
6 in
Use Shrink Tubing With Wire Size
14 to 6 AWG
Shrink Tubing Wall Thickness After Shrinking
0.079 in
Use With Wire Size
14 AWG to 6 AWG
Wall Thickness After Shrinking
0.08 in
Length
6 in
Length (Straight Wireway)
6 in

Details

Color
Black
Shrink Tubing I.D. Before Shrinking
0.472 in
Shrink Tubing Material
Polyolefin
I.D. After Shrinking
0.12 in
Shrink Tubing Type
Heat Shrink Tubing
Shrink Tubing Wall Type
Heavy Wall
Flame Retardant
No
Shrink Tubing Usable Temp. Range
-40 Degrees to 167 Degrees F
Shrink Tubing Adhesive Lined
Yes
Shrink Ratio
4:1
Min. Shrink Temp.
203 Degrees F
Features
Adhesive Lined
Standards
ANSI C119.2, UL E91151
Max. Voltage
1,000 V
Shrink Tube Material Type
Flexible
Item
Heat Shrink Tubing
I.D. Before Shrinking
0.47 in
Temp. Range
-40 Degrees to 167 Degrees F
Adhesive Lined
Yes
Tubing Wall Type
Heavy Wall
Max. Temp. Rating
167 Degrees F
Material
Polyolefin with Adhesive
Package Style
Individual Pieces
Shrink Tubing Properties
Halogen-Free, UV Light Resistant
Dielectric Strength
1,000 V
Min. Temp. Rating
-40 Degrees F

Description

Heat Shrink Tubing, Heavy Wall, Material Polyolefin with Adhesive, Semi Rigid, Flame Retardant No, Adhesive Lined Yes, Shrink Ratio 4:1, Use With Wire Size 14 AWG to 6 AWG, I.D. Before Shrinking 0.47 in, I.D. After Shrinking 0.12 in, Wall Thickness After Shrinking 0.08 in, Length 6 in, Shrink Tubing Properties Halogen-Free, UV Light Resistant, Color Black, Temp. Range -40 Degrees to 167 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 203 Degrees F, Dielectric Strength 1,000 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.