This item is Discontinued.

Raychem Shrink Tubing, 0.5in ID, Green, 4ft, PK25 CPGI-RNF-100-1/2-GN-STK

Shrink Tubing, 0.5in ID, Green, 4ft, PK25 (Discontinued)

  • Mfr # CPGI-RNF-100-1/2-GN-STK
  • Zoro # G5329685
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPGI-RNF-100-1/2-GN-STK
Zoro #
G5329685
UPC #
-
Country of Origin
United States

Dimensions

Shrink Tubing Length
4 ft
Use Shrink Tubing With Wire Size
6 to 1 AWG
Shrink Tubing Wall Thickness After Shrinking
0.025 in
Use With Wire Size
6 AWG to 1 AWG
Length
4 ft
Wall Thickness After Shrinking
0.03 in
Length (Straight Wireway)
4 ft

Details

Color
Green
Shrink Tubing I.D. Before Shrinking
0.5 in
I.D. After Shrinking
0.25 in
Shrink Tubing Material
Polyolefin
Shrink Tubing Type
Heat Shrink Tubing
Shrink Tubing Wall Type
Thin Wall
Flame Retardant
Yes
Shrink Tubing Adhesive Lined
No
Shrink Tubing Usable Temp. Range
-67 Degrees to 275 Degrees F
Shrink Ratio
2:1
Max. Voltage
600 V
Features
Flame Retardant, Flexible
Shrink Tube Material Type
Flexible
Item
Heat Shrink Tubing
Standards
RoHS 2011/65/EU
Min. Shrink Temp.
203 Degrees F
I.D. Before Shrinking
0.5 in
Temp. Range
-67 Degrees to 275 Degrees F
Tubing Wall Type
Thin Wall
Adhesive Lined
No
Material
Polyolefin
Shrink Tubing Properties
Abrasion Resistant, Solvent Resistant
Package Style
Individual Pieces
Min. Temp. Rating
-67 Degrees F
Max. Temp. Rating
275 Degrees F
Dielectric Strength
600 V

Description

Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 6 AWG to 1 AWG, I.D. Before Shrinking 0.5 in, I.D. After Shrinking 0.25 in, Wall Thickness After Shrinking 0.03 in, Length 4 ft, Shrink Tubing Properties Abrasion Resistant, Solvent Resistant, Color Green, Temp. Range -67 Degrees to 275 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 203 Degrees F, Dielectric Strength 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.