This item is Discontinued.

Raychem Shrink Tubing, 5.1in ID, Black, 4ft, PK5 WCSM-130/35-1200-S-(B5)

Shrink Tubing, 5.1in ID, Black, 4ft, PK5 (Discontinued)

  • Mfr # WCSM-130/35-1200-S-(B5)
  • Zoro # G9467647
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WCSM-130/35-1200-S-(B5)
Zoro #
G9467647
UPC #
-
Country of Origin
Germany

Dimensions

Shrink Tubing Length
4 ft
Use Shrink Tubing With Wire Size
1500 to 2500 kcmil
Shrink Tubing Wall Thickness After Shrinking
0.169 in
Use With Wire Size
1500 MCM to 2500 MCM
Length
4 ft
Wall Thickness After Shrinking
0.17 in
Length (Straight Wireway)
4 ft

Details

Color
Black
Shrink Tubing I.D. Before Shrinking
5.1 in
Shrink Tubing Material
Polyolefin
I.D. After Shrinking
1.38 in
Shrink Tubing Type
Heat Shrink Tubing
Shrink Tubing Wall Type
Heavy Wall
Flame Retardant
No
Shrink Tubing Adhesive Lined
No
Shrink Tubing Usable Temp. Range
-67 Degrees to 275 Degrees F
Shrink Ratio
4:1
Min. Shrink Temp.
203 Degrees F
Max. Voltage
1,000 V
Item
Heat Shrink Tubing
Standards
ANSI C119.1, Western Underground, UL/cUL Listed
Features
Meet/Exceed Industrial and Military Standards
I.D. Before Shrinking
5.1 in
Temp. Range
-67 Degrees to 275 Degrees F
Tubing Wall Type
Heavy Wall
Adhesive Lined
No
Shrink Tubing Properties
Halogen-Free, UV Light Resistant
Material
Polyolefin
Max. Temp. Rating
275 Degrees F
Min. Temp. Rating
-67 Degrees F
Dielectric Strength
1,000 V
Package Style
Individual Pieces

Description

Heat Shrink Tubing, Heavy Wall, Material Polyolefin, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 4:1, Use With Wire Size 1500 MCM to 2500 MCM, I.D. Before Shrinking 5.1 in, I.D. After Shrinking 1.38 in, Wall Thickness After Shrinking 0.17 in, Length 4 ft, Shrink Tubing Properties Halogen-Free, UV Light Resistant, Color Black, Temp. Range -67 Degrees to 275 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 203 Degrees F, Dielectric Strength 1,000 V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.