This item is Discontinued.

Raychem Single, 0.0840277777777778 I.D. Shrink Ratio, Black 5053042176

Single, 0.0840277777777778 I.D. Shrink Ratio, Black (Discontinued)

  • Mfr # 5053042176
  • Zoro # G405917771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5053042176
Zoro #
G405917771
UPC #
-
Country of Origin
Czechia

Dimensions

Cut Length
48.031 in
Expanded Inside Diameter (Min)
.187 in
Recovered Wall Thickness (Nominal)
.02 in
Recovered Inside Diameter (Max)
.093 in
Recovered Wall Thickness (Tolerance)
.006 in

Details

Shrink Ratio
0.0840277777777778
Wall Type
Single
Material
Irradiated Modified Polyolefin
Color
Black
Shrink Temperature (Min)
95 °C
Flammability
Flame-Retardant
Fluid Resistance
Splash Protection
Flexibility
Flexible
Recovery Temperature
121 °C
Operating Temperature Range
-55 " - 135 °C
Fluid Type
Hydraulic Fluid, Aviation Fuel, Water
Resistant To
Mechanical Damage, Abrasion, Strain, Fluids
Voltage (Max)
.6 kV

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.