This item is Discontinued.

Raychem Single, 0.0840277777777778 I.D. Shrink Ratio, Black 5053094268

Single, 0.0840277777777778 I.D. Shrink Ratio, Black (Discontinued)

  • Mfr # 5053094268
  • Zoro # G505917701
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5053094268
Zoro #
G505917701
UPC #
-
Country of Origin
Czechia

Dimensions

Recovered Wall Thickness (Nominal)
.025 in
Expanded Inside Diameter (Min)
.25 in
Recovered Wall Thickness (Tolerance)
.006 in
Recovered Inside Diameter (Max)
.125 in

Details

Shrink Ratio
0.0840277777777778
Wall Type
Single
Material
Irradiated Modified Polyolefin
Color
Black
Fluid Resistance
Splash Protection
Resistant To
Fluids, Mechanical Damage, Strain, Abrasion
Shrink Temperature (Min)
95 °C
Recovery Temperature
121 °C
Flexibility
Flexible
Operating Temperature Range
-55 " - 135 °C
Voltage (Max)
.6 kV
Flammability
Flame-Retardant
Fluid Type
Water, Hydraulic Fluid, Aviation Fuel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.