
Single, 0.0840277777777778 I.D. Shrink Ratio, Black (Discontinued)
- Mfr # 5053144386
- Zoro # G705917785
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5053144386
Zoro #
G705917785
UPC #
-
Country of Origin
United States
Dimensions
Recovered Wall Thickness (Tolerance)
.006 in
Recovered Wall Thickness (Nominal)
.025 in
Expanded Inside Diameter (Min)
.375 in
Recovered Inside Diameter (Max)
.187 in
Details
Shrink Ratio
0.0840277777777778
Wall Type
Single
Material
Irradiated Modified Polyolefin
Color
Black
Resistant To
Strain, Mechanical Damage, Fluids, Abrasion
Voltage (Max)
.6 kV
Recovery Temperature
121 °C
Fluid Type
Hydraulic Fluid, Water, Aviation Fuel
Shrink Temperature (Min)
95 °C
Flexibility
Flexible
Flammability
Flame-Retardant
Operating Temperature Range
-55 " - 135 °C
Fluid Resistance
Splash Protection
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.