This item is Discontinued.

Raychem Single, 0.0840277777777778 I.D. Shrink Ratio, Black 5053192266

Single, 0.0840277777777778 I.D. Shrink Ratio, Black (Discontinued)

  • Mfr # 5053192266
  • Zoro # G205918015
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5053192266
Zoro #
G205918015
UPC #
-
Country of Origin
United States

Dimensions

Recovered Wall Thickness (Nominal)
.025 in
Recovered Wall Thickness (Tolerance)
.006 in
Cut Length
48.031 in
Recovered Inside Diameter (Max)
.25 in
Expanded Inside Diameter (Min)
.5 in

Details

Shrink Ratio
0.0840277777777778
Wall Type
Single
Material
Irradiated Modified Polyolefin
Color
Black
Shrink Temperature (Min)
95 °C
Fluid Resistance
Splash Protection
Recovery Temperature
121 °C
Operating Temperature Range
-55 " - 135 °C
Resistant To
Abrasion, Fluids, Strain, Mechanical Damage
Flammability
Flame-Retardant
Flexibility
Flexible
Fluid Type
Aviation Fuel, Water, Hydraulic Fluid
Voltage (Max)
.6 kV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.