This item is Discontinued.

Raychem Single, 0.0840277777777778 I.D. Shrink Ratio, Black 5053194267

Single, 0.0840277777777778 I.D. Shrink Ratio, Black (Discontinued)

  • Mfr # 5053194267
  • Zoro # G905918032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5053194267
Zoro #
G905918032
UPC #
-
Country of Origin
United States

Dimensions

Expanded Inside Diameter (Min)
.5 in
Recovered Wall Thickness (Nominal)
.025 in
Recovered Wall Thickness (Tolerance)
.006 in
Recovered Inside Diameter (Max)
.25 in

Details

Shrink Ratio
0.0840277777777778
Wall Type
Single
Material
Irradiated Modified Polyolefin
Color
Black
Resistant To
Mechanical Damage, Strain, Abrasion, Fluids
Flexibility
Flexible
Shrink Temperature (Min)
95 °C
Operating Temperature Range
-55 " - 135 °C
Recovery Temperature
121 °C
Flammability
Flame-Retardant
Fluid Resistance
Splash Protection
Fluid Type
Hydraulic Fluid, Water, Aviation Fuel
Voltage (Max)
.6 kV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.