This item is Discontinued.

Raychem Single, 0.0840277777777778 I.D. Shrink Ratio, Black 5069874011

Single, 0.0840277777777778 I.D. Shrink Ratio, Black (Discontinued)

  • Mfr # 5069874011
  • Zoro # G905918001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5069874011
Zoro #
G905918001
UPC #
-
Country of Origin
Czechia

Dimensions

Recovered Inside Diameter (Max)
.374 in
Recovered Wall Thickness (Nominal)
.03 in
Recovered Wall Thickness (Tolerance)
.006 in
Expanded Inside Diameter (Min)
.748 in

Details

Shrink Ratio
0.0840277777777778
Wall Type
Single
Material
Irradiated Modified Polyolefin
Color
Black
Recovery Temperature
120 °C
Flexibility
Flexible
Flammability
Flame-Retardant
Resistant To
Strain, Mechanical Damage, Fluids
Voltage (Max)
.6 kV
Shrink Temperature (Min)
80 °C
Fluid Resistance
Splash Protection
Fluid Type
Gasoline, Lubricating Oil, Hydraulic Fluid
Operating Temperature Range
-40 " - 135 °C

Description

Heat Shrink Tube, Single Wall, Irradiated Modified Polyolefin, 19 Id Before Shrink, 2:1 Shrink Ratio, Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.