This item is Discontinued.

Raychem Single, 0.0840277777777778 I.D. Shrink Ratio, Black CGPT-19/9.5-0-SP

Single, 0.0840277777777778 I.D. Shrink Ratio, Black (Discontinued)

  • Mfr # CGPT-19/9.5-0-SP
  • Zoro # G905917936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CGPT-19/9.5-0-SP
Zoro #
G905917936
UPC #
-
Country of Origin
Czechia

Dimensions

Recovered Wall Thickness (Tolerance)
.15 mm[.006 in]
Size Range
9.5 " - 19 mm[.375 " - .748 in]
Recovered Wall Thickness (Nominal)
.75 mm[.03 in]
Recovered Inside Diameter (Max)
9.5 mm[.375 in]
Expanded Inside Diameter (Min)
19 mm[.748 in]

Details

Shrink Ratio
0.0840277777777778
Wall Type
Single
Material
Irradiated Modified Polyolefin
Color
Black
Series
Raychem CGPT
Recovery Temperature
120 °C
Operating Temperature Range
-40 " - 135 °C
Fluid Resistance
Splash Protection
Resistant To
Fluids,Mechanical Damage,Strain
Shrink Temperature (Min)
80 °C
Flammability
Flame-Retardant
Flexibility
Flexible
Voltage (Max)
.6 kV
Fluid Type
Gasoline,Hydraulic Fluid,Lubricating Oil

Description

Heat Shrink Tube, Single Wall, Irradiated Modified Polyolefin, 19 Id Before Shrink, 2:1 Shrink Ratio, Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.