
Single, 0.0840277777777778 I.D. Shrink Ratio, Black (Discontinued)
- Mfr # DR-25-2-0-SP
- Zoro # G305917871
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DR-25-2-0-SP
Zoro #
G305917871
UPC #
-
Country of Origin
United States
Dimensions
Recovered Wall Thickness (Nominal)
2.79 mm[.11 in]
Expanded Inside Diameter (Min)
51 mm[2.008 in]
Size Range
25.4 " - 51 mm[1. " - 2.008 in]
Recovered Inside Diameter (Max)
25.4 mm[1 in]
Details
Shrink Ratio
0.0840277777777778
Wall Type
Single
Material
Crosslinked Elastomer
Color
Black
Recovery Temperature
175 °C
Resistant To
Abrasion, Fluids, Mechanical Damage, Strain
Fluid Resistance
Splash Protection
Flexibility
Flexible
Operating Temperature Range
-75 " - 150 °C
Flammability
Flame-Retardant
Material Systems Code
25
Fluid Type
Aviation Fuel,Brake Fluid,Diesel Fuel,Hydraulic Fluid,Lubricating Oil,Water
Shrink Temperature (Min)
175 °C
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.