This item is Discontinued.

Raychem Single, 0.0840277777777778 I.D. Shrink Ratio, Black DR-25-3-0-SP

Single, 0.0840277777777778 I.D. Shrink Ratio, Black (Discontinued)

  • Mfr # DR-25-3-0-SP
  • Zoro # G905917837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DR-25-3-0-SP
Zoro #
G905917837
UPC #
-
Country of Origin
United States

Dimensions

Recovered Inside Diameter (Max)
38 mm[1.496 in]
Recovered Wall Thickness (Nominal)
3.18 mm[.125 in]
Expanded Inside Diameter (Min)
76 mm[2.992 in]
Size Range
38 " - 76 mm[1.496 " - 2.992 in]

Details

Shrink Ratio
0.0840277777777778
Wall Type
Single
Material
Crosslinked Elastomer
Color
Black
Material Systems Code
25
Fluid Type
Aviation Fuel,Brake Fluid,Diesel Fuel,Hydraulic Fluid,Lubricating Oil,Water
Flammability
Flame-Retardant
Recovery Temperature
175 °C
Fluid Resistance
Splash Protection
Flexibility
Flexible
Shrink Temperature (Min)
175 °C
Operating Temperature Range
-75 " - 150 °C
Resistant To
Abrasion, Fluids, Mechanical Damage, Strain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.