
Single, 0.0840277777777778 I.D. Shrink Ratio, Black (Discontinued)
- Mfr # RNF-100-5-BK-SP
- Zoro # G105917835
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RNF-100-5-BK-SP
Zoro #
G105917835
UPC #
-
Country of Origin
Germany
Dimensions
Expanded Inside Diameter (Min)
127 mm[5 in]
Recovered Wall Thickness (Nominal)
1.52 mm[.06 in]
Recovered Inside Diameter (Max)
63.5 mm[2.5 in]
Recovered Wall Thickness (Tolerance)
.45 mm[.018 in]
Details
Shrink Ratio
0.0840277777777778
Wall Type
Single
Material
Irradiated Modified Polyolefin
Color
Black
Voltage (Max)
.6 kV
Recovery Temperature
121 °C
Shrink Temperature (Min)
95 °C
Flexibility
Flexible
Fluid Type
Aviation Fuel,Hydraulic Fluid,Lubricating Oil,Water
Fluid Resistance
Splash Protection
Series
Raychem RNF-100
Resistant To
Abrasion,Fluids,Mechanical Damage,Strain
Flammability
Flame-Retardant
Operating Temperature Range
-55 " - 135 °C
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.