
Single, 0.0840277777777778 I.D. Shrink Ratio, Black (Discontinued)
- Mfr # RT-770-3/8-0-SP
- Zoro # G405917917
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RT-770-3/8-0-SP
Zoro #
G405917917
UPC #
-
Country of Origin
United States
Dimensions
Recovered Inside Diameter (Max)
4.74 mm[.186 in]
Recovered Wall Thickness (Nominal)
.08 mm[.003 in]
Expanded Inside Diameter (Min)
9.53 mm[.374 in]
Size Range
4.74 " - 9.53 mm[.186 " - .374 in]
Details
Shrink Ratio
0.0840277777777778
Wall Type
Single
Material
Crosslinked Fluoroelastomer
Color
Black
Shrink Temperature (Min)
150 °C
Material Systems Code
770 NBC
Recovery Temperature
150 °C
Fluid Resistance
Immersion Protection,Splash Protection
Fluid Type
Aviation Fuel,Brake Fluid,Chemicals/Solvents,De-Icing Fluid,Diesel Fuel,Hydraulic Fluid,Lubricating Oil,Military Decontaminating Agents,Water
Flexibility
Flexible
Flammability
Highly Flame-Retardant
Operating Temperature Range
-55 " - 125 °C
Resistant To
Fluids
Description
Heat Shrink Tube, Single Wall, Crosslinked Fluoroelastomer, 9.53 Id Before Shrink, 2:1 Shrink Ratio, Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.