This item is Discontinued.

Raychem Single, 0.0840277777777778 I.D. Shrink Ratio, Clear 446253-000

Single, 0.0840277777777778 I.D. Shrink Ratio, Clear (Discontinued)

  • Mfr # 446253-000
  • Zoro # G705917822
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
446253-000
Zoro #
G705917822
UPC #
-
Country of Origin
United States

Dimensions

Recovered Wall Thickness (Nominal)
.03 in
Recovered Wall Thickness (Tolerance)
.006 in
Recovered Inside Diameter (Max)
.374 in
Expanded Inside Diameter (Min)
.75 in

Details

Shrink Ratio
0.0840277777777778
Wall Type
Single
Material
Irradiated Modified Polyolefin
Color
Clear
Voltage (Max)
.6 kV
Fluid Type
Aviation Fuel, Water, Hydraulic Fluid
Recovery Temperature
121 °C
Shrink Temperature (Min)
95 °C
Operating Temperature Range
-55 " - 135 °C
Fluid Resistance
Splash Protection
Flexibility
Flexible
Flammability
Non-Flame-Retardant
Resistant To
Strain, Fluids, Mechanical Damage, Abrasion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.