
Single, 0.0840277777777778 I.D. Shrink Ratio, Clear (Discontinued)
- Mfr # 5069724010
- Zoro # G005918055
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5069724010
Zoro #
G005918055
UPC #
-
Country of Origin
Czechia
Dimensions
Recovered Wall Thickness (Nominal)
.026 in
Recovered Wall Thickness (Tolerance)
.006 in
Expanded Inside Diameter (Min)
.252 in
Recovered Inside Diameter (Max)
.126 in
Details
Shrink Ratio
0.0840277777777778
Wall Type
Single
Material
Irradiated Modified Polyolefin
Color
Clear
Resistant To
Mechanical Damage, Fluids, Strain
Flammability
Non-Flame-Retardant
Fluid Resistance
Splash Protection
Recovery Temperature
120 °C
Voltage (Max)
.6 kV
Fluid Type
Gasoline, Lubricating Oil, Hydraulic Fluid
Shrink Temperature (Min)
80 °C
Flexibility
Flexible
Operating Temperature Range
-40 " - 135 °C
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.