This item is Discontinued.

Raychem Single, 0.0840277777777778 I.D. Shrink Ratio, Clear CGPT-38/19-X-SP

Single, 0.0840277777777778 I.D. Shrink Ratio, Clear (Discontinued)

  • Mfr # CGPT-38/19-X-SP
  • Zoro # G405917856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CGPT-38/19-X-SP
Zoro #
G405917856
UPC #
-
Country of Origin
Czechia

Dimensions

Recovered Wall Thickness (Nominal)
1 mm[.039 in]
Recovered Inside Diameter (Max)
19 mm[.748 in]
Expanded Inside Diameter (Min)
38 mm[1.496 in]
Size Range
19 " - 38 mm[.748 " - 1.496 in]
Recovered Wall Thickness (Tolerance)
.2 mm[.008 in]

Details

Shrink Ratio
0.0840277777777778
Wall Type
Single
Material
Irradiated Modified Polyolefin
Color
Clear
Flexibility
Flexible
Series
Raychem CGPT
Resistant To
Fluids,Mechanical Damage,Strain
Fluid Type
Gasoline,Hydraulic Fluid,Lubricating Oil,Water
Recovery Temperature
120 °C
Shrink Temperature (Min)
80 °C
Voltage (Max)
.6 kV
Fluid Resistance
Splash Protection
Operating Temperature Range
-40 " - 135 °C
Flammability
Non-Flame-Retardant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.