This item is Discontinued.

Raychem Single, 0.0840277777777778 I.D. Shrink Ratio, Clear CGPT-6.4/3.2-X-SP

Single, 0.0840277777777778 I.D. Shrink Ratio, Clear (Discontinued)

  • Mfr # CGPT-6.4/3.2-X-SP
  • Zoro # G305917840
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CGPT-6.4/3.2-X-SP
Zoro #
G305917840
UPC #
-
Country of Origin
Czechia

Dimensions

Recovered Wall Thickness (Tolerance)
.15 mm[.006 in]
Expanded Inside Diameter (Min)
6.4 mm[.25 in]
Recovered Inside Diameter (Max)
3.2 mm[.125 in]
Recovered Wall Thickness (Nominal)
.65 mm[.026 in]
Size Range
3.2 " - 6.4 mm[.125 " - .25 in]

Details

Shrink Ratio
0.0840277777777778
Wall Type
Single
Material
Irradiated Modified Polyolefin
Color
Clear
Resistant To
Fluids,Mechanical Damage,Strain
Recovery Temperature
120 °C
Fluid Type
Gasoline,Hydraulic Fluid,Lubricating Oil
Flammability
Non-Flame-Retardant
Fluid Resistance
Splash Protection
Operating Temperature Range
-40 " - 135 °C
Shrink Temperature (Min)
80 °C
Voltage (Max)
.6 kV
Series
Raychem CGPT
Flexibility
Flexible

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.