
Single, 0.0840277777777778 I.D. Shrink Ratio, Clear (Discontinued)
- Mfr # CV25902001
- Zoro # G705917846
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CV25902001
Zoro #
G705917846
UPC #
-
Country of Origin
Czechia
Dimensions
Expanded Inside Diameter (Min)
.5 in
Recovered Wall Thickness (Tolerance)
.013 in
Recovered Inside Diameter (Max)
.25 in
Cut Length
48.031 in
Details
Shrink Ratio
0.0840277777777778
Wall Type
Single
Material
Crosslinked Fluoropolymer
Color
Clear
Resistant To
Abrasion, Mechanical Damage, Fluids, Strain, Cut-Through
Fluid Type
Hydraulic Fluid, Water, Anti-Icing Fluid, Cleaning Solvents, Lubricating Oil, Aviation Fuel
Operating Temperature Range
-55 " - 175 °C
Flammability
Highly Flame-Retardant
Recovery Temperature
175 °C
Voltage (Max)
.6 kV
Shrink Temperature (Min)
155 °C
Flexibility
Semi-Rigid
Description
Heat Shrink Tube, Single Wall, Crosslinked Polyvinylidene Fluoride, 12.7 Id Before Shrink, 2:1 Shrink Ratio, Clear
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.