This item is Discontinued.

Raychem Single, 0.0840277777777778 I.D. Shrink Ratio, Clear RW-175-E-1/2-X-STK

Single, 0.0840277777777778 I.D. Shrink Ratio, Clear (Discontinued)

  • Mfr # RW-175-E-1/2-X-STK
  • Zoro # G305917895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RW-175-E-1/2-X-STK
Zoro #
G305917895
UPC #
-
Country of Origin
Czechia

Dimensions

Recovered Inside Diameter (Max)
6.4 mm[.25 in]
Cut Length
1220 mm[48.031 in]
Recovered Wall Thickness (Nominal)
.33 mm[.013 in]
Size Range
6.4 " - 12.7 mm[.25 " - .5 in]
Expanded Inside Diameter (Min)
12.7 mm[.5 in]
Recovered Wall Thickness (Tolerance)
.33 mm[.013 in]

Details

Shrink Ratio
0.0840277777777778
Wall Type
Single
Material
Crosslinked Polyvinylidene Fluoride
Color
Clear
Operating Temperature Range
-55 " - 175 °C
Voltage (Max)
.6 kV
Flammability
Highly Flame-Retardant
Series
Raychem RW-175-E
Fluid Type
Anti-Icing Fluid,Aviation Fuel,Cleaning Solvents,Hydraulic Fluid,Lubricating Oil,Water
Shrink Temperature (Min)
155 °C
Resistant To
Abrasion,Cut-Through,Fluids,Mechanical Damage,Strain
Recovery Temperature
175 °C
Fluid Resistance
Splash Protection
Flexibility
Semi-Rigid

Description

Heat Shrink Tube, Single Wall, Crosslinked Polyvinylidene Fluoride, 12.7 Id Before Shrink, 2:1 Shrink Ratio, Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.