This item is Discontinued.

Raychem Single, 0.125694444444444 I.D. Shrink Ratio, Black CB5390-000

Single, 0.125694444444444 I.D. Shrink Ratio, Black (Discontinued)

  • Mfr # CB5390-000
  • Zoro # G305917970
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CB5390-000
Zoro #
G305917970
UPC #
-
Country of Origin
Czechia

Dimensions

Recovered Inside Diameter (Max)
22.86 mm[.9 in]
Expanded Inside Diameter (Min)
68.58 mm[2.7 in]

Details

Shrink Ratio
0.125694444444444
Wall Type
Single
Material
Irradiated Modified Polyolefin
Color
Black
Fluid Resistance
Moisture/Spray Protection
Series
Raychem SST/SST-FR
Flammability
Non-Flame-Retardant
Shrink Temperature (Min)
90 °C
Resistant To
Abrasion,Fluids,Moisture
Operating Temperature Range
-55 " - 110 °C
Flexibility
Semi-Rigid
Recovery Temperature
121 °C
Fluid Type
De-Icing Fluid,Hydraulic Fluid,Lubricating Oil,Turbine Fuel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.