This item is Discontinued.

Raychem Single, 0.125694444444444 I.D. Shrink Ratio, Blue 5677774001

Single, 0.125694444444444 I.D. Shrink Ratio, Blue (Discontinued)

  • Mfr # 5677774001
  • Zoro # G505975381
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5677774001
Zoro #
G505975381
UPC #
-
Country of Origin
Czechia

Dimensions

Recovered Inside Diameter (Max)
.039 in
Recovered Wall Thickness (Nominal)
.022 in
Expanded Inside Diameter (Min)
.118 in
Recovered Wall Thickness (Tolerance)
.004 in

Details

Shrink Ratio
0.125694444444444
Wall Type
Single
Material
Irradiated Modified Polyolefin
Color
Blue
Shrink Temperature (Min)
80 °C
Fluid Type
Hydraulic Fluid, Gasoline, Lubricating Oil, Water
Flammability
Flame-Retardant
Flexibility
Flexible
Resistant To
Fluids, Abrasion, Mechanical Damage, Strain
Recovery Temperature
120 °C
Fluid Resistance
Splash Protection
Voltage (Max)
.6 kV
Operating Temperature Range
-55 " - 135 °C

Description

Heat Shrink Tube, Single Wall, Irradiated Modified Polyolefin, 3 Id Before Shrink, 3:1 Shrink Ratio, Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.