
Single, 0.125694444444444 I.D. Shrink Ratio, Blue (Discontinued)
- Mfr # RNF-3000-3/1-6-SP
- Zoro # G105975507
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RNF-3000-3/1-6-SP
Zoro #
G105975507
UPC #
-
Country of Origin
Czechia
Dimensions
Recovered Inside Diameter (Max)
1 mm[.039 in]
Size Range
1 " - 3 mm[.039 " - .118 in]
Recovered Wall Thickness (Nominal)
.55 mm[.022 in]
Expanded Inside Diameter (Min)
3 mm[.118 in]
Recovered Wall Thickness (Tolerance)
.1 mm[.003 in]
Details
Shrink Ratio
0.125694444444444
Wall Type
Single
Material
Irradiated Modified Polyolefin
Color
Blue
Series
Raychem RNF-3000
Flammability
Flame-Retardant
Operating Temperature Range
-55 " - 135 °C
Flexibility
Flexible
Fluid Resistance
Splash Protection
Shrink Temperature (Min)
80 °C
Voltage (Max)
.6 kV
Recovery Temperature
120 °C
Fluid Type
Gasoline,Hydraulic Fluid,Lubricating Oil,Water
Resistant To
Abrasion,Fluids,Mechanical Damage,Strain
Description
Heat Shrink Tube, Single Wall, Irradiated Modified Polyolefin, 3 Id Before Shrink, 3:1 Shrink Ratio, Blue
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.