This item is Discontinued.

Raychem Single, 0.125694444444444 I.D. Shrink Ratio, Red 6149234001

Single, 0.125694444444444 I.D. Shrink Ratio, Red (Discontinued)

  • Mfr # 6149234001
  • Zoro # G505917787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6149234001
Zoro #
G505917787
UPC #
-
Country of Origin
Czechia

Dimensions

Expanded Inside Diameter (Min)
.472 in
Recovered Inside Diameter (Max)
.157 in
Recovered Wall Thickness (Nominal)
.03 in
Recovered Wall Thickness (Tolerance)
.006 in

Details

Shrink Ratio
0.125694444444444
Wall Type
Single
Material
Irradiated Modified Polyolefin
Color
Red
Resistant To
Fluids, Strain, Mechanical Damage
Recovery Temperature
120 °C
Operating Temperature Range
-40 " - 135 °C
Fluid Resistance
Splash Protection
Flexibility
Flexible
Flammability
Flame-Retardant
Shrink Temperature (Min)
80 °C
Fluid Type
Hydraulic Fluid, Gasoline, Lubricating Oil
Voltage (Max)
.6 kV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.