This item is Discontinued.

Raychem Single, 1.75:1 I.D. Shrink Ratio, Black 4625714002

Single, 1.75:1 I.D. Shrink Ratio, Black (Discontinued)

  • Mfr # 4625714002
  • Zoro # G305917963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4625714002
Zoro #
G305917963
UPC #
-
Country of Origin
United States

Dimensions

Recovered Inside Diameter (Max)
.428 in
Recovered Wall Thickness (Tolerance)
.03 in
Recovered Wall Thickness (Nominal)
.057 in
Expanded Inside Diameter (Min)
.75 in
Size Range
.428 " - .75 in

Details

Shrink Ratio
1.75:1
Wall Type
Single
Material
Chlorinated Polyolefin
Color
Black
Recovery Temperature
135 °C
Material Systems Code
20
Flammability
Flame-Retardant
Operating Temperature Range
-70 " - 121 °C
Fluid Type
De-Icing Fluid, Diesel Fuel, Lubricating Oil, Water, Brake Fluid, Hydraulic Fluid, Chemicals/Solvents, Aviation Fuel
Fluid Resistance
Splash Protection
Resistant To
Abrasion, Fluids, Mechanical Damage, Strain
Shrink Temperature (Min)
90 °C
Flexibility
Very Flexible

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.